Motion
2-1/2X5FT GS COOLANT AIR 50 HW

GATES RUBBER CO
2-1/2X5FT GS COOLANT AIR 50 HW

Industrial Hose - 2-1/2 in Inner Diameter, 50 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 5 ft Length
MI ITEM #02360650
MFR #2-1/2X5FT GS COOLANT AIR 50 HW
Price$341.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X5FT GS COOLANT AIR 50 HW

Industrial Hose - 2-1/2 in Inner Diameter, 50 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 5 ft Length
MI ITEM #02360650
MFR #2-1/2X5FT GS COOLANT AIR 50 HW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$341.72/each

Specifications

Dimensions

  • Length
    5 ft
  • Minimum Bend Radius
    6.5 in
  • Nominal Hose Inner Diameter  
    2-1/2 in
  • Nominal Hose Outer Diameter  
    2.96 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Engine coolant or water hose where tight bends or vacuum is required. Also suitable for air.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    257 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Tube Color
    Black
  • Tube Material
    EPDM Rubber
  • UPC_NO
    072053177534
  • Working Pressure
    50 psi

Overview

Mfr description
24940 GREEN STRIPE II WIRE INSERTED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought