Motion
G4500-10
Nitri-Flex Lite General Purpose Work Gloves - X-Large Size, Nitrile Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #02360869
MFR #G4500-10
Price$7.78/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Flex Lite General Purpose Work Gloves - X-Large Size, Nitrile Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #02360869
MFR #G4500-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.78/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Application
    General Purpose
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Green
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Nitri-Flex
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    ANSI/ISEA 105-2005 412, CE 4132
  • UPC_NO
    038054048303

Overview

Mfr description
G4500-10 NITRI-FLEX LITE, NYLON SEAM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought