Motion
6780R-10
Chemical Resistant Glove, 12 in L, Sz 10, PR
MI ITEM #02360879
MFR #6780R-10
Price$12.65/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove, 12 in L, Sz 10, PR
MI ITEM #02360879
MFR #6780R-10

Mfr description
6780R-10 NEOPRENE, SMOOTH GRIP, LINED
  • Multi-dipped in premium-grade neoprene for superior quality and durability and provides protection against acids, caustics, oils, greases and many solvents
  • Provides excellent all-around protection against physical hazards such as abrasion and cut
  • Rough finish is excellent for applications where a good wet grip is required
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.65/pr

Specifications

Dimensions

  • Glove Size
    10
  • Length  
    12 in
  • Thickness
    26.00 mil

Details

  • Ansi Isea Abrasion Resistance Level
    1
  • Ansi Isea Puncture Resistance Level
    1
  • Application
    Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
  • Coating Material
    Chemical resistant; Water Resistant
  • Color
    Black
  • Cuff Type
    Gauntlet
  • Features & Benefits
    • Multi-dipped in premium-grade neoprene for superior quality and durability and provides protection against acids, caustics, oils, greases and many solvents • Provides excellent all-around protection against physical hazards such as abrasion and cut • Rough finish is excellent for applications where a good wet grip is required • Sanitized®
  • Grip Pattern
    Crinkle
  • Hand Type
    Pair
  • Liner Material
    Flannel
  • Lining Material
    Cotton
  • Material
    Neoprene
  • Product Line
    Neo Grab
  • Standards Met
    CE 0123, EN 388 3332, EN 388 3321, EN 388 3221,
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    038054466206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)