Motion
6797R-10
Chemical Resistant Glove, 18 in L, Sz 10, PR
Mi Item #02360880
MFR #6797R-10
Price$17.88/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove, 18 in L, Sz 10, PR
Mi Item #02360880
MFR #6797R-10

Mfr description
6797R-10 NEOPRENE, ROUGH GRIP, LINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.88/pr

Specifications

Dimensions

  • Glove Size
    10
  • Thickness
    18.00 mil

Details

  • Ansi Isea Abrasion Resistance Level
    1
  • Ansi Isea Puncture Resistance Level
    1
  • Application
    Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
  • Coating Material
    Chemical resistant; Water Resistant
  • Color
    Black
  • Cuff Type
    Gauntlet
  • Grip Pattern
    Crinkle
  • Hand Type
    Pair
  • Liner Material
    Flannel
  • Lining Material
    Cotton
  • Material
    Neoprene
  • Product Line
    Neo Grab
  • Standards Met
    CE 0123, EN 388 3221, EN374-2, EN374-3
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    038054466800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)