Motion
7714R-10
Chemical Resistant Glove, 30 mil, Sz L, PR
Mi Item #02360882
MFR #7714R-10
Price$5.83/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove, 30 mil, Sz L, PR
Mi Item #02360882
MFR #7714R-10

Mfr description
7714R-10 BLACK KNIGHT PVC COATED, SMOOTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.83/pr

Specifications

Dimensions

  • Glove Size
    L
  • Length  
    14 in
  • Thickness
    18.00 mil

Details

  • Ansi Isea Abrasion Resistance Level
    2
  • Ansi Isea Cut Resistance Level
    A1
  • Ansi Isea Puncture Resistance Level
    2
  • Application
    Manufacturing, Utilities, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete, Hexavalent Chromium Protection
  • Coating Material
    Chemical resistant; Water Resistant
  • Color
    Black
  • Cuff Type
    Gauntlet
  • Hand Type
    Pair
  • Liner Material
    Jersey
  • Lining Material
    Jersey
  • Material
    PVC
  • Product Line
    Black Knight
  • Standards Met
    ASTM, ANSI/ISEA 105-2005, CE, EN 388 4221, EN 388 4121,EN 374-3-2003
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    038054326401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)