Motion
910-07
D/Flex® Cut Resistant Gloves - Size Small, ANSI Cut Level A4, Dyneema/Stainless Steel Liner
MI ITEM #02360900
MFR #910-07
List Price$12.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D/Flex® Cut Resistant Gloves - Size Small, ANSI Cut Level A4, Dyneema/Stainless Steel Liner
MI ITEM #02360900
MFR #910-07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.65/each for your price

Overview

Mfr description
910-07 D-FLEX, CUT RESISTANT, 10-G SEAM

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Hand Type
    Ambidextrous
  • Color
    White
  • Cuff Type
    Knitwrist
  • Knit Gauge
    10 ga
  • Liner/Shell Material
    Dyneema/Stainless Steel
  • Ansi Isea Abrasion Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    A1
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • Standards Met
    21 CFR 170-199, ASTM, CE Category II
  • UPC_NO
    038054909970
  • Description Keyword
    Uncoated
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought