Motion
6318-C4
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Open, Without Snap Ring
MI ITEM #02361297
MFR #6318-C4
List Price$893.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Open, Without Snap Ring
MI ITEM #02361297
MFR #6318-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$893.50/each for your price

Overview

Mfr description
6318-C4

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C4
  • Operating Temperature Range
    Maximum of +120 °C
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    2.5 mm
  • Max Rpm
    4900 rpm
  • Standards Met
    DIN 625-1
  • Series
    63
  • Radial Dynamic Load Capacity
    142000 N
  • Radial Static Load Capacity
    102000 N
  • Manufacturer Catalog Number
    6318-C4
  • UPC_NO
    4012801281041
  • Weight
    11.66 lbs
  • Description
    6318-C4
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This 6318-C4 Radial/Deep Groove Ball Bearing includes 90 mm bore diameter, straight bore, open closure, 190 mm outside diameter, and 43 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text