Motion
1045G FLEX HUB 5.0000 NON-STK

FALK
1045G FLEX HUB 5.0000 NON-STK

Gear Coupling Hub - Cplg Size: 1045G, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
Mi Item #02361469
MFR #1045G FLEX HUB 5.0000 NON-STK
Price$2,495.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1045G FLEX HUB 5.0000 NON-STK

Gear Coupling Hub - Cplg Size: 1045G, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
Mi Item #02361469
MFR #1045G FLEX HUB 5.0000 NON-STK

Mfr description
1045G FLEX HUB 5.0000 NON-STK 1-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,495.76/each

Specifications

Dimensions

  • Bore - Side 1
    5.0000 in, 127 mm
  • Bore Diameter
    5.0000 in
  • Bore Length
    5.3100 in, 134.87 mm
  • Container Size
    1
  • Coupling Overall Length
    10.93 in
  • Coupling Size Code
    1045G
  • Hub Diameter
    9-1/4 in
  • Keyway Size
    1-1/4 x 5/8 in
  • Length Through Bore
    5.31 in
  • Maximum Bore
    4.9980 in, 126.95 mm
  • Maximum Bore Diameter
    4.9980 in, 126.95 mm
  • Min Bore Diameter
    4.9965 in, 126.91 mm
  • Outside Diameter
    9.2500 in
  • Overall Length
    5.3125 in
  • Sleeve Outside Diameter
    13.62 in
  • Weight
    66.00 lbs

Details

  • Bore Fit
    Commercial
  • Bore Type
    Finished w/ Keyway
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Flex
  • Coupling Type
    Gear Coupling
  • Design Features
    Flexible Hub
  • Flex Type
    Full Flex
  • Harmonization Code
    8483908010
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    0788546
  • Material
    Steel
  • Max Rpm
    3200 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Shaft Attachment
    Keyway
  • Torque Capacity
    371700 in
  • UPC_NO
    782934151361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)