Motion
YCJ 25 SGT

TIMKEN (FAFNIR)
YCJ 25 SGT

Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal Seal
Mi Item #02361627
MFR #YCJ 25 SGT
Price$118.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJ 25 SGT

Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal Seal
Mi Item #02361627
MFR #YCJ 25 SGT

Mfr description
YCJ 25 SGT HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.85/each

Specifications

Dimensions

  • Base Thickness
    0.5000 in
  • Bolt Center To Center Length  
    2.7500 in
  • Bolt Circle Diameter  
    3.9060 in
  • Bore Diameter  
    25 mm
  • Flange Outside Diameter
    3.7480 in; 95.20 mm
  • Overall Length Diameter  
    3.7500 in
  • Weight
    2.07 lbs

Details

  • Bearing Number
    GYE25KRRB SGT
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796265820
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3550 lbf
  • Radial Static Load Capacity
    1730 lbf
  • Seal Type
    Shroud Seal
  • Series
    YCJ
  • Type Of Bearing
    Ball
  • UPC_NO
    087796265820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)