Motion
GCF5X02AB
Inline Speed Reducer - 5:1 Ratio, 5/8 in Input Size, C-Face Quilled Input Type, 7/8 in Output Shaft Diameter, Single Reduction
Mi Item #02361638
MFR #GCF5X02AB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Speed Reducer - 5:1 Ratio, 5/8 in Input Size, C-Face Quilled Input Type, 7/8 in Output Shaft Diameter, Single Reduction
Mi Item #02361638
MFR #GCF5X02AB

Mfr description
GCF5X02AB GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    6.51 x 5.38 x 9.58 in
  • Housing Height
    9.58 in
  • Housing Length
    6.51 in
  • Housing Width
    5.38 in
  • Input Size
    5/8 in
  • Manufacturer Reducer Size
    2
  • Maximum Output RPM
    350.000 @ 1750 rpm input
  • Maximum Output Torque
    931 in-lbs
  • NEMA / IEC Frame Size
    140TC, 56C
  • Output Shaft Diameter
    7/8 in
  • Ratio
    5:1
  • Weight
    29.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    5.400 hp
  • Overhung Load Capacity
    360 lb
  • Reducer Type
    Inline
  • Reduction
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)