Motion
114-1257-2

REXNORD INC
114-1257-2

Flat Top Conveyor Chain Accessory - Top Plate Chain, Low Friction (Top Plate) Material
MI ITEM #02361690
MFR #114-1257-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-1257-2

Flat Top Conveyor Chain Accessory - Top Plate Chain, Low Friction (Top Plate) Material
MI ITEM #02361690
MFR #114-1257-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
114-1257-2 TP WLF1863TK2.25

Specifications

  • Accessory Type
    Top Plate Chain
  • Material
    Low Friction (Top Plate)
  • Insert Material
    Steel
  • Manufacturer Upc Number
    698210880958
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought