Motion
41026
Wypall® X80 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 50
Mi Item #02361712
MFR #41026
Price$19.78/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® X80 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 50
Mi Item #02361712
MFR #41026

Mfr description
41026 WYPALL X80 SHOP PRO-1/4 FOLD WH
  • Made using Kimberly Clark’s patented HYDROKNIT fast absorbing material
  • Softer and more absorbent than ever
  • Pound for pound absorbs more water and oil than rental shop towels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.78/pk

Specifications

Dimensions

  • Weight
    0.900 lbs
  • Wipe Length
    12 in
  • Wipe Width
    12.500 in

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Fold Type
    1/4 Fold
  • Number of Wipes
    50
  • Package Quantity Per Case
    200
  • Surfaces Cleaned
    Metal
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000410263
  • Wipe Material
    Cellulose/Polypropylene
  • Wipe Presentation
    Fold
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)