Motion
LA132G/7
Nitri-Guard - nitrile gloves - green - 15 mil (0.38mm) - 13'' (33cm) - flocked - sizes: 7/S, 8/M, 9/L, 10/XL, 11/XXL - 12 pairs per bag, 12 bags per case.
Mi Item #02361719
MFR #LA132G/7
Price$57.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Guard - nitrile gloves - green - 15 mil (0.38mm) - 13'' (33cm) - flocked - sizes: 7/S, 8/M, 9/L, 10/XL, 11/XXL - 12 pairs per bag, 12 bags per case.
Mi Item #02361719
MFR #LA132G/7

Mfr description
LA132G/7 NITRILE FLOCK LINED 13MIL,13"
  • 100% nitrile content offers superior resistance to cuts, snags, abrasions and punctures
  • Free of latex proteins which can cause allergic reactions
  • Comply with USDA and FDA regulations, 21 CFR, for use in food processing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.57/pr

Specifications

Dimensions

  • Glove Size
    Small, 7
  • Length  
    13 in
  • Thickness
    15 mil
  • Weight
    26.00 lbs

Details

  • Color
    Green
  • Cuff Type
    Straight
  • Features & Benefits
    • 100% nitrile content offers superior resistance to cuts, snags, abrasions and punctures• Free of latex proteins which can cause allergic reactions• Comply with USDA and FDA regulations, 21 CFR, for use in food processing• 15 mil with sandpatch grip and 13” cuff• Will not swell, sag or weaken from fat absorption• Out performs natural rubber, neoprene and vinyl gloves when exposed to solvents, caustics and animal fats• Available with flock lining for a soft, pleasant feel that absorbs perspiration and aids in donning and doffing• Curved shaped hand provides a natural fit• Aerospace and automotive degreasing, automotive assembling and painting, chemical handling and processing, food processing, graphic arts and print shop cleanup
  • Grip Pattern
    Sandpatch
  • Hand Type
    Pair
  • Lining Material
    Flock
  • Material
    Nitrile
  • Product Line
    NitriGuard Plus
  • Prop 65
    Yes
  • Standards Met
    21 CFR, FDA, USDA
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Rough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)