Motion
719009N99
Half & Full Facepiece Filter - Series Compatibility: 7190 Series, Part Number Compatibility: 7190N99, Meets NIOSH Standards
MI ITEM #02361721
MFR #719009N99
Price$22.10/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half & Full Facepiece Filter - Series Compatibility: 7190 Series, Part Number Compatibility: 7190N99, Meets NIOSH Standards
MI ITEM #02361721
MFR #719009N99

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.10/pk

Specifications

Details

  • Facepiece Type Comp
    Half Mask
  • Part Number Compatibility
    7190N99
  • Product Line
    7190
  • Series Compatibility
    7190 Series
  • Standards Met
    NIOSH
  • Type
    Filter

Overview

Mfr description
719009N99 REPL FILTER FOR 7190N99 RESP.
  • Welding applications: For solids, such as welding fumes and non-oil
  • N99 - Not for use in atmospheres that contain oil based aerosols with 99% minimum filter efficiency in removing particulates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought