Motion
F3-PA5DG4S4LW-012C-B-60

VICKERS BY DANFOSS
F3-PA5DG4S4LW-012C-B-60

02-126610 Directional Control Valve - Solenoid Actuation, D05 Valve, 95 L/min Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #02361731
MFR #F3-PA5DG4S4LW-012C-B-60
Your Price$1,789.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-PA5DG4S4LW-012C-B-60

02-126610 Directional Control Valve - Solenoid Actuation, D05 Valve, 95 L/min Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #02361731
MFR #F3-PA5DG4S4LW-012C-B-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,789.66/each(List $2,147.59)

Overview

Mfr description
F3 PA5DG4S4LW 012C B 60 VALVE
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Solenoid
  • Performance Specification
    Standard Performance
  • Valve Size
    D05
  • Maximum Flow Rate
    3.35 cfm
  • Maximum Operating Pressure
    5555 psi
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Spool Type
    A Port End
  • Spool Spring Arrangement
    Spring centered
  • Electrical Connection
    Top exit flying leads
  • Electrical Connector Type
    Flying Lead Coil with Wired Terminal Block
  • Design Number
    60
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    122 °F
  • Seal Material
    Viton®
  • Min Operating Temperature
    68 °F
  • Overall Height
    3.85 in
  • Overall Width
    2.81 in
  • Overall Length
    6.84 in
  • Body Material
    Gray Iron
  • Fluid Comp
    Phosphate Ester
  • Check Location
    Solenoid A
  • Check Valve Type
    Directional Control Valve
  • Series
    DG4S4-01 60 Design
  • Size (ISO-4401)
    D05
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text