Motion
KILN GREASE HT 14oz

JET-LUBE
KILN GREASE HT 14oz

Multipurpose Grease - High Temperature, Aluminum Complex, Petroleum Oil Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, Green Color, Water Resistant, 0 to +500 °F
Mi Item #02361805
MFR #KILN GREASE HT 14oz
Price$32.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
KILN GREASE HT 14oz

Multipurpose Grease - High Temperature, Aluminum Complex, Petroleum Oil Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, Green Color, Water Resistant, 0 to +500 °F
Mi Item #02361805
MFR #KILN GREASE HT 14oz

Mfr description
75150 HI-TEMP GREASE CARTRIDGE 14OZ
  • Premium lubricant formulated using a high viscosity, highly refined base oil
  • KILN GREASE HT's base fluid is combined with an aluminum complex thickener which produces a grease with exceptional high temperature, water resistance and high load characteristics
  • This grease is ideal for use where temperature, water washout and contamination, extreme loads or a combination of these factors are present.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.62/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2
  • Specific Gravity
    0.94

Details

  • Application
    Multipurpose
  • Base Material
    Aluminum Complex
  • Color
    Green
  • Composition
    Aluminum Complex, Petroleum Oil
  • Container Capacity
    14 oz
  • Container Type
    Cartridge
  • Dropping Point
    +540 °F
  • Flash Point
    Greater Than 560 °F
  • Max Operating Temperature
    550 °F
  • Min Operating Temperature
    0 °F
  • Oil Type
    Lubricating Oil
  • Temperature Range
    0 to +500 °F
  • Type
    High Temperature
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)