Motion
618/1120 MA

SKF
618/1120 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 1120 mm ID, 1360 mm OD, 106 mm Width, Open, Without Snap Ring
Mi Item #02361967
MFR #618/1120 MA
Price$219,857.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
618/1120 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 1120 mm ID, 1360 mm OD, 106 mm Width, Open, Without Snap Ring
Mi Item #02361967
MFR #618/1120 MA

Mfr description
618/1120MA BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219,857.03/each

Specifications

Dimensions

  • Bore Diameter  
    1120 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    6 mm
  • Inner Ring Width
    106 mm
  • Outside Diameter  
    1360 mm
  • Overall Width  
    106 mm
  • Precision Rating
    ABEC 1
  • Weight
    860.17 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    618/1120MA BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 618/1120 MA is a 1120 mm bore radial/deep groove ball bearing with 1360 mm OD, 106 mm width, straight design, open type.
  • Manufacturer Catalog Number
    618/1120 MA
  • Manufacturer Upc Number
    7316570310665
  • Max Rpm
    630 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    166500 lbf
  • Radial Static Load Capacity
    494400 lbf
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570310665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)