Motion
718/670 AMB/P5

SKF
718/670 AMB/P5

Angular Contact Bearing - 670 mm Bore, 820 mm OD, 69 mm Width, Open
MI ITEM #02361968
MFR #718/670 AMB/P5
Price$72,810.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
718/670 AMB/P5

Angular Contact Bearing - 670 mm Bore, 820 mm OD, 69 mm Width, Open
MI ITEM #02361968
MFR #718/670 AMB/P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72,810.34/each

Specifications

Dimensions

  • Bore Diameter  
    670 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    820 mm
  • Overall Width  
    69 mm
  • Precision Rating
    Not Rated
  • Weight
    227.71 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    718/670 AMB/P5 BRG
  • Finish Coating
    Uncoated
  • Max Rpm
    750 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    527 kN
  • Radial Static Load Capacity
    1250 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    71
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577101815

Overview

Mfr description
718/670 AMB/P5 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text