Motion
GE0098A03
General Purpose Brake Motor - 1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, C-Face / Footless Mount, Continuous Duty
Mi Item #02362103
MFR #GE0098A03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, C-Face / Footless Mount, Continuous Duty
Mi Item #02362103
MFR #GE0098A03

Mfr description
GE0098A03 89T 32DP GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    15.26 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    41 lbs

Details

  • Additional Details
    Standard NEMA BA dimension. (C-Face may be added in ModExpress to EBM motors for C-Face with base). Spring-set brake. Power off manual release. Resets automatically. Class F insulated with 1.15 service factor. Motors have NEMA Premium® Efficiency and are suitable for inverter use. 230/460V brakes are connected in conduit box allowing for separate connection when used with an inverter.
  • Amps @ Voltage
    1.8 A @ 230 V; 0.9 A @ 460 V
  • Applications
    Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.80 / 0.90 A
  • Full Load Efficiency
    84.00 %
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Brake Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Brake Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568391228
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)