Motion
P211D1

NTN
P211D1

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
Mi Item #02362408
MFR #P211D1
Price$147.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
P211D1

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
Mi Item #02362408
MFR #P211D1

Mfr description
P211D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.74/each

Specifications

Dimensions

  • Base To Bore Centerline  
    2.5000 in
  • Base Width
    2.3750 in
  • Bolt Center To Center Length
    6.7188 in
  • Compatible Bore Diameter
    2.0000 in, 2.0625 in, 2.1250 in, 2.1875 in, 55 mm
  • Overall Height  
    4.9688 in
  • Overall Length  
    8.6250 in
  • Overall Width  
    2.8125 in
  • Weight
    4.85 lbs

Details

  • Compatible Bearing Type
    Ball
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359495072
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Standards Met
    AFBMA, ISO
  • UPC_NO
    4547359495072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)