Motion
UC307-104D1

NTN
UC307-104D1

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in Bore Diam., 3.1496 in OD, 1.8898 in Width, Heavy Duty, Set Screw Locking
MI ITEM #02362412
MFR #UC307-104D1
Your Price$159.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC307-104D1

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in Bore Diam., 3.1496 in OD, 1.8898 in Width, Heavy Duty, Set Screw Locking
MI ITEM #02362412
MFR #UC307-104D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$159.85/each(List $183.82)

Overview

Mfr description
UC307-104D1 BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.8898 in
  • Max Operating Temperature
    250 °F
  • Outer Ring Width
  • Duty Type
    Heavy Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0787 in
  • Radial Dynamic Load Capacity
    7550 lbf
  • Radial Static Load Capacity
    4300 lbf
  • Bearing Material
    Through Hardened Steel
  • Finish Coating
    Uncoated
  • Max Rpm
    4000 rpm
  • Seal Type
    Contact
  • Precision Rating
    ISO Class 0
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359233308
  • UPC_NO
    4547359233308
  • Weight
    1.682 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought