Motion
UEL312-207D1

NTN
UEL312-207D1

Ball Insert Bearing - Cylindrical Bore, 2-7/16 in Bore Diam., 5.1181 in OD, 3.1260 in Width, Heavy Duty, Eccentric Collar Locking
Mi Item #02362416
MFR #UEL312-207D1
Price$621.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UEL312-207D1

Ball Insert Bearing - Cylindrical Bore, 2-7/16 in Bore Diam., 5.1181 in OD, 3.1260 in Width, Heavy Duty, Eccentric Collar Locking
Mi Item #02362416
MFR #UEL312-207D1

Mfr description
UEL312-207D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.74/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Fillet Radius
    0.0984 in
  • Inner Ring Width  
    2.4370 in
  • Outer Ring Width  
    1.4173 in
  • Outside Diameter  
    5.1181 in
  • Overall Width
    3.1260 in
  • Weight
    6.7 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Heavy Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    EL312-207
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359507560
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    18400 lbf
  • Radial Static Load Capacity
    11700 lbf
  • Seal Type
    Contact
  • Series
    ULE3
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359507560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)