Motion
PL207D1

NTN
PL207D1

Pillow Block Housing - Solid Construction, Cast Iron
Mi Item #02362418
MFR #PL207D1
Price$58.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PL207D1

Pillow Block Housing - Solid Construction, Cast Iron
Mi Item #02362418
MFR #PL207D1

Mfr description
PL207D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.60/each

Specifications

Dimensions

  • Base To Bore Centerline  
    1.8125 in
  • Base Width
    1.8750 in
  • Bolt Center To Center Length
    5.0000 in
  • Compatible Bore Diameter
    1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 35 mm
  • Overall Height  
    3.5938 in
  • Overall Length  
    6.5625 in
  • Overall Width  
    1.8750 in
  • Weight
    2.46 lbs

Details

  • Compatible Bearing Type
    Ball
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359156676
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    PL2
  • Standards Met
    AFBMA, ANSI, ISO
  • UPC_NO
    4547359156676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)