Motion
8984YY

NTN
8984YY

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6280 in ID, 2.0000 in OD, 15 mm Width, Open, Without Snap Ring
Mi Item #02362728
MFR #8984YY
Price$53.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
8984YY

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6280 in ID, 2.0000 in OD, 15 mm Width, Open, Without Snap Ring
Mi Item #02362728
MFR #8984YY

Mfr description
8984YY BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.53/each

Specifications

Dimensions

  • Bore Diameter  
    0.6280 in
  • Fillet Radius
    0.0250 in, 0.635 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    15 mm
  • Precision Rating
    Class 0
  • Weight
    0.359 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    8984YY BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C0
  • Long Description
    This Farm Implement Bearing offers 0.6280 in straight bore, open closure, 2.0000 in outside diameter, and 15 mm width for agricultural needs.
  • Manufacturer Catalog Number
    8984YY
  • Manufacturer Upc Number
    4547359590999
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Series
    89
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359590999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)