Motion
203RRAR8

NTN
203RRAR8

Agricultural Radial Special Bearing - Straight, 0.5150 in Bore, 1.5700 in OD, 0.7200 in Width, Open
Mi Item #02362730
MFR #203RRAR8
Price$42.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
203RRAR8

Agricultural Radial Special Bearing - Straight, 0.5150 in Bore, 1.5700 in OD, 0.7200 in Width, Open
Mi Item #02362730
MFR #203RRAR8

Mfr description
203RRAR8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.40/each

Specifications

Dimensions

  • Bore Diameter
    0.5150 in
  • Outside Diameter  
    1.5700 in
  • Overall Width  
    0.7200 in
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    203RRAR8
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Agricultural Radial Special Bearing is a straight bore type with 0.5150 in bore diameter, open closure, 1.5700 in outside diameter, and 0.7200 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    203RRAR8
  • Product Type
    Agricultural & Farm Line Bearings
  • Seal Type
    Open
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359516685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)