Motion
205RRA

NTN
205RRA

Agricultural Radial Special Bearing - Straight, 0.7550 in Bore, 2.5000 in OD, 1.0600 in Width, Open
MI ITEM #02362734
MFR #205RRA
Price$104.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
205RRA

Agricultural Radial Special Bearing - Straight, 0.7550 in Bore, 2.5000 in OD, 1.0600 in Width, Open
MI ITEM #02362734
MFR #205RRA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104.11/each

Specifications

Dimensions

  • Bore Diameter
    0.7550 in
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    1.0600 in
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    205RRA BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Agricultural Radial Special Bearing is a straight bore type with 0.7550 in bore diameter, open closure, 2.5000 in outside diameter, and 1.0600 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    205RRA
  • Product Type
    Agricultural & Farm Line Bearings
  • Seal Type
    Open
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359517071

Overview

Mfr description
205RRA BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text