Motion
HPS103GP2

NTN
HPS103GP2

Farm Implement Bearing - Hex, 1.2512 in Bore, 72 mm OD, 1.4843 in Width, Double Sealed
MI ITEM #02362741
MFR #HPS103GP2
Price$148.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HPS103GP2

Farm Implement Bearing - Hex, 1.2512 in Bore, 72 mm OD, 1.4843 in Width, Double Sealed
MI ITEM #02362741
MFR #HPS103GP2

Mfr description
HPS103GP2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.70/each

Specifications

Dimensions

  • Bore Diameter
    1.2512 in
  • Clearance
    C3
  • Fillet Radius
    0.0098 in
  • Inner Ring Width
    1.4843 in
  • Outside Diameter  
    72 mm
  • Outside Diameter Design
    Spherical
  • Overall Width  
    1.4843 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.979 lbs

Details

  • Application
    Agriculture Bearing
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Hex
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    HPS103GP2 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a hex bore type with 1.2512 in bore diameter, double sealed closure, 72 mm outside diameter, and 1.4843 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    HPS103GP2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359477085
  • Operating Temperature Range
    -40 to 250 ºF
  • Outer Ring Type
    Spherical
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    HPS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359477085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)