Motion
6220LLB

NTN
6220LLB

Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #02362743
MFR #6220LLB
Price$743.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6220LLB

Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #02362743
MFR #6220LLB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$743.34/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.3386 in, 34.000 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm
  • Precision Rating
    ISO Class 0
  • Weight
    6.9 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6220LLB BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 100 mm bore diameter, double sealed closure, 180 mm outside diameter, and 34 mm overall width, ideal for radial use.
  • Manufacturer Catalog Number
    6220LLB
  • Manufacturer Upc Number
    4547359005189
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    4200 rpm
  • Maximum Operating RPM
    3500 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    30340 lbf
  • Radial Static Load Capacity
    20900 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359005189

Overview

Mfr description
6220LLB BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text