Motion
HPC100GP

NTN
HPC100GP

Farm Implement Bearing - Hex, 1.0010 in Bore, 62 mm OD, 0.9449 in Width, Double Sealed
Mi Item #02362753
MFR #HPC100GP
Price$105.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HPC100GP

Farm Implement Bearing - Hex, 1.0010 in Bore, 62 mm OD, 0.9449 in Width, Double Sealed
Mi Item #02362753
MFR #HPC100GP

Mfr description
HPC100GP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.80/each

Specifications

Dimensions

  • Bore Diameter
    1.0010 in
  • Clearance
    CN
  • Fillet Radius
    0.0394 in
  • Inner Ring Width
    0.9449 in
  • Outside Diameter  
    62 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.9449 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.56 lbs

Details

  • Application
    Agriculture Bearing
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Hex
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    HPC100GP BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    This Farm Implement Bearing is a hex bore type with 1.0010 in bore diameter, double sealed closure, 62 mm outside diameter, and 0.9449 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    HPC100GP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359476774
  • Operating Temperature Range
    -40 to 250 ºF
  • Outer Ring Type
    Cylindrical
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    HPC
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359476774
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)