Motion
204FREN

NTN
204FREN

Agricultural Radial Special Bearing - Straight, 0.6320 in Bore, 1.7810 in OD, 0.7300 in Width, Open
Mi Item #02362759
MFR #204FREN
Price$70.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
204FREN

Agricultural Radial Special Bearing - Straight, 0.6320 in Bore, 1.7810 in OD, 0.7300 in Width, Open
Mi Item #02362759
MFR #204FREN

Mfr description
204FREN BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.29/each

Specifications

Dimensions

  • Bore Diameter
    0.6320 in
  • Outside Diameter  
    1.7810 in
  • Overall Width  
    0.7300 in
  • Precision Rating
    Not Rated
  • Weight
    0.26 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    204FREN BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Agricultural Radial Special Bearing is a straight bore type with 0.6320 in bore diameter, open closure, 1.7810 in outside diameter, and 0.7300 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    204FREN
  • Product Type
    Agricultural & Farm Line Bearings
  • Seal Type
    Open
  • Series
    SX0
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359516852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)