Motion
DS210TT5

NTN
DS210TT5

Farm Implement Bearing - Straight, 1.7850 in Bore, 90 mm OD, 1.1890 in Width, Double Sealed
MI ITEM #02362778
MFR #DS210TT5
Your Price$253.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DS210TT5

Farm Implement Bearing - Straight, 1.7850 in Bore, 90 mm OD, 1.1890 in Width, Double Sealed
MI ITEM #02362778
MFR #DS210TT5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$253.53/each(List $291.56)

Overview

Mfr description
DS210TT5 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    1.7850 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Outside Diameter Design
    Spherical
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Contact Seal
  • Internal Clearance
    CN
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Seal Material
    Nitrile Rubber
  • Outer Ring Type
    Spherical
  • Cage Type
    Pressed
  • Bearing Material
    Through Hardened Steel
  • Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Description
    DS210TT5 BRG
  • Application
    Agriculture Bearing
  • Precision Rating
    Class 0
  • Inner Ring Width
    1.1890 in
  • Fillet Radius
    0.0591 in
  • Series
    3AC
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    DS210TT5
  • Manufacturer Upc Number
    4547359470178
  • UPC_NO
    4547359470178
  • Weight
    1.54 lbs
  • Radial Dynamic Load Capacity
    7850 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Harmonization Code
    8482.10.5052
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.7850 in bore diameter, double sealed closure, 90 mm outside diameter, and 1.1890 in overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text