1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
NAH55EM
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Block, 55 mm Rail Size, 163 mm Wide, Load Capacity: 119000 N
MI ITEM #
02362984
MFR #
NAH55EM
Price
$605.86
/each
Qty
Add to Cart
Previous Page
Home
NSK CORP, BEARING DIV NAH55EM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
NAH55EM
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Block, 55 mm Rail Size, 163 mm Wide, Load Capacity: 119000 N
MI ITEM #
02362984
MFR #
NAH55EM
Mfr description
NAH55EM NH55 SLIDER
Compare
Save to List
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$605
.86
/each
Add to Cart
Specifications
Dimensions
Overall Height
55 MM
Overall Length
170.5 MM
Overall Width
140 MM
Weight
10.80 lbs
Details
Load Capacity
119000 N
Measurement Standard
Metric
Series
LH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items