1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
NAH55GM
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Long Block, 55 mm Rail Size, 201 mm Wide, Load Capacity: 146000 N
MI ITEM #
02362986
MFR #
NAH55GM
Price
$906.91
/each
Qty
Add to Cart
Previous Page
Home
NSK CORP, BEARING DIV NAH55GM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
NAH55GM
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Long Block, 55 mm Rail Size, 201 mm Wide, Load Capacity: 146000 N
MI ITEM #
02362986
MFR #
NAH55GM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$906.91
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Height
55 MM
Overall Length
208.5 MM
Overall Width
140 MM
Weight
14.33 lbs
Details
Load Capacity
146000 N
Measurement Standard
Metric
Series
LH
Overview
Mfr description
NAH55GM NH55 SLIDER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought