Motion
AS880TAB-3.25IN

REXNORD INC
AS880TAB-3.25IN

10156550 / AS880TAB-3.25IN
Mi Item #02363091
MFR #AS880TAB-3.25IN
Price$64.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AS880TAB-3.25IN

10156550 / AS880TAB-3.25IN
Mi Item #02363091
MFR #AS880TAB-3.25IN

Mfr description
AS880T-K3.25 AS880TK3.25
  • AS880TAB 3.25 Inch Wide TableTop® Chain Molded in Black Anti-Static Material And Assembled With Stainless Steel Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.55/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1-3/4 in
  • Guide Clearance Straight
    1.81 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.28 in
  • Weight
    0.08 lbs
  • Weight per Foot
    0.63 lb

Details

  • Base Chain Material
    AS
  • Chain Material
    Black Anti-Static
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Black Anti-Static
  • Flight Material
    AS
  • Operating Temperature Range
    0 to +180 °F
  • Pin Material
    Stainless Steel
  • UPC_NO
    698210848057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)