Motion
24032CE4
Spherical Roller Bearing - 160 mm ID, 240 mm OD, 80 mm Width, Straight Bore, Open, C0
MI ITEM #02363643
MFR #24032CE4
Price$2,835.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 160 mm ID, 240 mm OD, 80 mm Width, Straight Bore, Open, C0
MI ITEM #02363643
MFR #24032CE4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,835.84/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    80 mm
  • Weight
    26.46 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    189963.605 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176025877
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    240
  • Static Load Capacity
    283259.34 lbf
  • UPC_NO
    029176025877

Overview

Mfr description
24032 CE4 S11 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text