Motion
NAVW-1/2-3-ISO

FESTO CORPORATION
NAVW-1/2-3-ISO

152791 ANGLE SUBBASE
Mi Item #02363722
MFR #NAVW-1/2-3-ISO
Price$162.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
NAVW-1/2-3-ISO

152791 ANGLE SUBBASE
Mi Item #02363722
MFR #NAVW-1/2-3-ISO

Mfr description
152791 ANGLE SUBBASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.68/each

Specifications

Dimensions

  • Inlet Size
    1/2 in
  • Outlet Size
    1/2 in

Details

  • Base Type
    Manifold Sub-Base
  • Operating Temperature Range
    14 to 140 °F, -10 to 60 °C
  • Port Thread Standard
    BSPP
  • Standards Met
    ISO 5599-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)