1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KIMBERLY CLARK
09352
THE GRABBER® Center Pull Dispenser - White Color
MI ITEM #
02363798
MFR #
09352
Price
$25.25
/pk
Qty
Add to Cart
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Dispensers and Hardware
Paper Towel Dispensers
KIMBERLY CLARK 09352
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KIMBERLY CLARK
09352
THE GRABBER® Center Pull Dispenser - White Color
MI ITEM #
02363798
MFR #
09352
Mfr description
09352 L30 DISPENSER
The Grabber Wiper Dispenser for Wypall Wipes works with wipers in the Pop-Up Box format
Measures 9.4" x 2.8" x 5.9" and mounts to walls, workbenches, trucks and carts
Designed to reduce waste, this dispenser dispenses wiper one at a time
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$25
.25
/pk
Add to Cart
Specifications
Dimensions
Towel Length
5.9 in
Towel Width
9.4 in
Details
Dispenser Color Finish
White
Dispenser Type
Center Pull Dispenser
For Use With Brand
Wypall
For Use With Model
03046, 05740, 05790
UPC_NO
10036000093527
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items