Motion
BSA 205 CGA

SKF
BSA 205 CGA

Ball Thrust Bearing - Single-Direction, 25 mm Bore, 52 mm OD, 15 mm Width
Mi Item #02363911
MFR #BSA 205 CGA
Price$729.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSA 205 CGA

Ball Thrust Bearing - Single-Direction, 25 mm Bore, 52 mm OD, 15 mm Width
Mi Item #02363911
MFR #BSA 205 CGA

Mfr description
BSA 205 CGA BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$729.88/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    15 mm
  • Precision Rating
    Not Rated
  • Weight
    0.34 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Nylon
  • Coating
    Uncoated
  • Dynamic Load Capacity
    5036 lbf
  • Manufacturer Product Page
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    22.4 kN
  • Series
    BSA
  • Static Load Capacity
    11690 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316577739483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)