Motion
NAR425-N04
PREC REG 1/2" NPT
MI ITEM #02363998
MFR #NAR425-N04
Price$67.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PREC REG 1/2" NPT
MI ITEM #02363998
MFR #NAR425-N04

Mfr description
NAR425-N04 REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.70/each

Specifications

Dimensions

  • Body Size
    40
  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in
  • Overall Height
    141 mm
  • Overall Length
    80 mm
  • Overall Width
    80 mm
  • Port Size
    1/2 NPT
  • Weight
    700 g

Details

  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    150 psi
  • Maximum Set Pressure
    120 psi
  • Min Operating Temperature
    23 °F
  • Minimum Set Pressure
    7 psi
  • Operating Temperature Range
    23 To 140 °F
  • Outlet Port Thread Type
    NPT
  • Port Gender
    Female
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Pilot Operated Air Regulators
  • Proof Pressure
    220 psi
  • Series/System
    NAR-Pilot
  • Set Pressure Range
    7 to 120 psi
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)