1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
335-27-003
Super CB-5, CCW, 24 VDC, 12 mm Bore
Mi Item #
02364370
MFR #
335-27-003
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
WARNER 335-27-003
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
335-27-003
Super CB-5, CCW, 24 VDC, 12 mm Bore
Mi Item #
02364370
MFR #
335-27-003
Mfr description
SCB5 CCW 24V 12MM 4ST AO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
12 mm
Details
UPC_NO
786582670984
Voltage Rating
24 V dc
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items