1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
328-17-031
Super CB-8, CW, 90 VDC, 1.25 in Bore
Mi Item #
02364404
MFR #
328-17-031
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
WARNER 328-17-031
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
328-17-031
Super CB-8, CW, 90 VDC, 1.25 in Bore
Mi Item #
02364404
MFR #
328-17-031
Mfr description
SCB8 CW 90V 1.25" 1ST AO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
1.2500 in
Details
UPC_NO
786582402448
Voltage Rating
90 V dc
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items