Motion
202-20-019

WARNER
202-20-019

Mechanical Clutch - 0.250 in Bore
Mi Item #02364405
MFR #202-20-019
Price$687.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
202-20-019

Mechanical Clutch - 0.250 in Bore
Mi Item #02364405
MFR #202-20-019

Mfr description
WSC2 O CCW HI .25"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$687.78/each

Specifications

Dimensions

  • Bore Diameter  
    0.250 in
  • Bore Size
    0.2500 in, 6.35 mm

Details

  • Clutch Application
    Overrunning
  • Clutch Type
    Wrap Spring
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786582345981
  • Model Type
    WSC-2
  • Rotation
    CCW
  • Series
    WSC
  • Series / Type
    WSC
  • UPC_NO
    786582345981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)