Motion
205-10-003

WARNER
205-10-003

WSC-5, Overrunning, CW, Hub Input, 250 lb-in Static Torque, 0.5 in Bore
Mi Item #02364415
MFR #205-10-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
205-10-003

WSC-5, Overrunning, CW, Hub Input, 250 lb-in Static Torque, 0.5 in Bore
Mi Item #02364415
MFR #205-10-003

Mfr description
WSC5 O CW HI .50"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Overall Length
    47.63 mm

Details

  • Bearing Support
    None
  • Clutch Application
    Backstopping, Overrunning
  • Clutch Type
    Wrap Spring
  • Dynamic Load Capacity
    31-1/2 lb
  • Max Rpm
    750 rpm
  • Torque Capacity
    250 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)