1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
308-17-101
CB-8, CW, 24 VDC, 1.25 in Bore
MI ITEM #
02364426
MFR #
308-17-101
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
WARNER 308-17-101
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
308-17-101
CB-8, CW, 24 VDC, 1.25 in Bore
MI ITEM #
02364426
MFR #
308-17-101
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
1.2500 in
Details
UPC_NO
786582393289
Voltage Rating
24 V dc
Overview
Mfr description
CB8 CW 24V 1.25" 1ST AO
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought