Specifications
Dimensions
- Bore Diameter1/2 in
- Overall Length47.63 mm
Details
- Bearing SupportNone
- Clutch ApplicationBackstopping, Overrunning
- Clutch TypeWrap Spring
- Dynamic Load Capacity31-1/2 lb
- Max Rpm750 rpm
- Torque Capacity250 in
Overview
Mfr description
WSC5 O CCW HI .5"