1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
206-10-006
WSC-6, Start/Coast-to-Stop, CW, Hub Input, 500 lb-in Static Torque, 1 in Bore
MI ITEM #
02364461
MFR #
206-10-006
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
WARNER 206-10-006
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
206-10-006
WSC-6, Start/Coast-to-Stop, CW, Hub Input, 500 lb-in Static Torque, 1 in Bore
MI ITEM #
02364461
MFR #
206-10-006
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
WSC6 SS CW HI 1.0" 1ST
Specifications
Clutch Type
Wrap Spring
Torque Capacity
500 in
Max Rpm
500 rpm
Bore Diameter
1 in
Overall Length
63.5 mm
Bearing Support
None
Dynamic Load Capacity
63 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data