1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
304-27-025
CB-4, CCW, 115 VAC, 0.375 in Bore
MI ITEM #
02364488
MFR #
304-27-025
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
WARNER 304-27-025
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
304-27-025
CB-4, CCW, 115 VAC, 0.375 in Bore
MI ITEM #
02364488
MFR #
304-27-025
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
0.3750 in
Details
UPC_NO
786582377548
Voltage Rating
115 V ac
Overview
Mfr description
CB4 CCW 115V .375" 4ST AO
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought