Motion
326-17-019

WARNER
326-17-019

Super CB-6, CW, 115 VAC, 0.75 in Bore
Mi Item #02364501
MFR #326-17-019
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
326-17-019

Super CB-6, CW, 115 VAC, 0.75 in Bore
Mi Item #02364501
MFR #326-17-019

Mfr description
SCB6 CW 115V .75" 1ST AO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in

Details

  • UPC_NO
    786582401137
  • Voltage Rating
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)