1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
326-17-007
Super CB-6, CW, 24 VDC, 0.75 in Bore
MI ITEM #
02364513
MFR #
326-17-007
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
WARNER 326-17-007
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
326-17-007
Super CB-6, CW, 24 VDC, 0.75 in Bore
MI ITEM #
02364513
MFR #
326-17-007
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SCB6 CW 24V .75" 1ST AO
Specifications
Voltage Rating
24 V dc
Bore Diameter
0.7500 in
UPC_NO
786582401021
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought