1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
326-27-022
Super CB-6, CCW, 115 VAC, 1 in Bore
MI ITEM #
02364530
MFR #
326-27-022
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Parts and Accessories
WARNER 326-27-022
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
326-27-022
Super CB-6, CCW, 115 VAC, 1 in Bore
MI ITEM #
02364530
MFR #
326-27-022
Mfr description
SCB6 CCW 115V 1" 1ST AO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
1 in
Clutch Brake Size Code
6
Details
Clutch Brake Type
Wrap Spring Clutch/Brake
Compatible Model Part Number
SCB-6
Product Types
Stop Collar
Series
SCB
Voltage Rating
115 V ac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items